missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MZone™ FlatMop™ Mop Cover

These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. Available in a choice of fabric to meet specific cleaning needs.

Brand:  Micronova™ MZSM11-16S

 View more versions of this product

Product Code. 15820510

  • £293.00 / Pack of 24
Estimated Shipment: 28-07-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy

Description

Description

The Micronova MZone™ FlatMop™ Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Slip-on flat head mop covers
  • Glide onto adapters without any attachments
  • Can be easily removed by pulling on the Micronova tab
  • Generous foam interior allows for optimum disinfectant deposit/dwell time
  • Polyester urethane foam interiors are fully encased in fabric
  • Available in a choice of fabric for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
    • The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

40.6 x 12.7 cm (16 x 5 in.)
16 in.
40.6 cm
12.7 cm
Chemicals
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Textured Polyester, Urethane Foam, Polysorb
White
Non-sterile
Autoclavable
5 in.
16 in.
24/Cs.
Cleaning and Sanitization of Cleanroom Surfaces
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number048818-000 Certificate TypeCertificate of Compliance Date09/04/2025 Catalog NumberMZSM11-16S
Lot Number048771-000 Certificate TypeCertificate of Compliance Date09/04/2025 Catalog NumberMZSM11-16S
Lot Number048700-000 Certificate TypeCertificate of Compliance Date31/03/2025 Catalog NumberMZSM11-16S
Lot Number048475-000 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog NumberMZSM11-16S
Lot Number048818-000 Certificate TypeCertificate of Quality Date04/04/2025 Catalog NumberMZSM11-16S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ MZone™ FlatMop™ Mop Cover > FlatMop, PolySorb textured polyester, slip-on flat head mop cover 16 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.