missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing
GREENER_CHOICE

Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Brand:  Thermo Scientific™ 8030-0120

85.18 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11314685

  • £86.90 / 15m
Estimated Shipment: 28-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Features:

  • Contains no plasticizers and only low levels of extractables for high-purity applications
  • Superior chemical resistance to fuels, oils and some solvents (not recommended for aqueous solutions)
  • Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
  • This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
  • Ideal for peristaltic pump applications

Ordering Information: In packs of 50ft. (15.2m)

.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
3/8 in.
Polyurethane
1.27 cm
15.24 m
0.16 cm
Transparent
6 x OD bend radius
185°F
Flexible Tubing
Not Autoclavable
0.95 cm
1/2 in.
50 ft.
1/16 in.
50
65 (Shore A)
28 psig at 125°F (52°C), 56 psig at 73°F (23°C)
85°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.