missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing
Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.
£86.00 - £110.00
Specifications
Product Type | Flexible Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | Polyurethane |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.24 m |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity & Availability | |||
10271671
|
Thermo Scientific™
8030-0060 |
1/4 in. | 3/8 in. | 38 psig at 125°F (52°C), 76 psig at 73°F (23°C) |
£86.00
15m |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
11314685
|
Thermo Scientific™
8030-0120 |
3/8 in. | 1/2 in. | 28 psig at 125°F (52°C), 56 psig at 73°F (23°C) |
£110.00
15m |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
Description
Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.
Features:- Contains no plasticizers and only low levels of extractables for high-purity applications
- Superior chemical resistance to fuels, oils, and some solvents (not recommended for aqueous solutions)
- Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
- This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
- Ideal for peristaltic pump applications
Ordering Information:
In packs of 50ft. (15.2m)
Please recycle the corrugate cartons in which your Nalgene products are packaged.
.
Specifications
Flexible Tubing | |
Polyurethane | |
15.24 m | |
0.16 cm | |
Transparent | |
6 x OD bend radius | |
85°C |
Not Autoclavable | |
50 ft. | |
1/16 in. | |
50 | |
65 (Shore A) | |
185°F |