Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps
Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
Brand: Thermo Scientific™ 8060-3018
171.95 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.72000kg
Description
Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
Features:- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 25′ (7.6m)
Note:
Not intended for invasive use.
Specifications
Flexible Tubing | |
Autoclavable | |
0.79 cm | |
25 ft. | |
25 | |
Translucent | |
4 x OD bend radius | |
232°C |
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards. | |
5/16 in. | |
Platinum-cured Silicone | |
7.6 m | |
18 | |
50 (Shore A) | |
450°F |