Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps
Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
£117.03 - £393.24
Specifications
Product Type | Flexible Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Platinum-cured Silicone |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10340741
|
Thermo Scientific™
8060-3015 |
15 | 0.48 cm |
£142.00
7.62m |
In Stock
Log in to see stock. |
||||
10636801
|
Thermo Scientific™
8060-3016 |
16 | 0.32 cm |
£127.00
7.62m |
In Stock
Log in to see stock. |
||||
10518892
|
Thermo Scientific™
8060-3017 |
17 | 0.64 cm |
£129.07
7.62m |
In Stock
Log in to see stock. |
||||
10430723
|
Thermo Scientific™
8060-3018 |
18 | 0.79 cm |
£181.00
7.62m |
In Stock
Log in to see stock. |
||||
10142161
|
Thermo Scientific™
8060-3024 |
24 | 0.64 cm |
£211.68
7.62m |
In Stock
Log in to see stock. |
||||
10585781
|
Thermo Scientific™
8060-3025 |
25 | 0.48 cm |
£117.03
7.62m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
10595781
|
Thermo Scientific™
8060-3173 |
73 | 0.95 cm |
£277.94
7.62m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
10515981
|
Thermo Scientific™
8060-3182 |
82 | 0.13 cm |
£393.24
7.62m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
Description
Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
Features:- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 25′ (7.6m)
Note:
Not intended for invasive use.
Specifications
Flexible Tubing | |
Platinum-cured Silicone | |
7.6 m | |
Translucent | |
4 x OD bend radius | |
232°C |
Autoclavable | |
25 ft. | |
25 | |
50 (Shore A) | |
450°F |