missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps

Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.

Brand:  Thermo Scientific™ 8060-3182

 View more versions of this product

Product Code. 10515981

  • £431.00 / 7.62m
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

Features:
  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 25′ (7.6m)

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards.
Autoclavable
0.13 cm
25 ft.
25
Translucent
4 x OD bend radius
232°C
Flexible Tubing
1/2 in.
Platinum-cured Silicone
7.6 m
82
50 (Shore A)
450°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers