Learn More
Thermo Scientific™ Nalgene™ 870 PFA Tubing
Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270° to +260°C) with low water absorption.
Brand: Thermo Scientific™ 8051-0250
547.35 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270° to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.
- Wider temperature range -270° to +260°C (-518° to +500°F)
- High level of inertness for high purity applications
- Sterilization by autoclaving, gas, dry heat and disinfectants but not by radiations
- Two 25-ft. coils per case except larger sizes
- Autoclavable/PFA
Note:
Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.
Specifications
Food-Grade materials comply with 21 CFR 177.1520 for food packaging | |
3/64 in. | |
PFA | |
6.4 mm | |
15.24 m | |
0.12 cm | |
Transparent | |
10 x OD bend radius | |
500°F | |
Semi-rigid Tubing |
Autoclavable | |
1.2 mm | |
1/4 in. | |
50 ft. | |
3/64 in. | |
25 | |
60(Shore D) | |
290 psig at 73°F (23°C), 145psig at 185°F (85°C) | |
260°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.