Learn More
Thermo Scientific™ Nalgene™ 870 PFA Tubing
Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270° to +260°C) with low water absorption.
£188.00 - £704.00
Specifications
Certifications/Compliance | Food-Grade materials comply with 21 CFR 177.1520 for food packaging |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Packaging Quantity | 25 |
Color | Transparent |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity & Availability | |||
11394685
|
Thermo Scientific™
8051-0125 |
1/16 in. | 1/8 in. | 478 psig at 73°F (23°C) |
£188.00
15m |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||
10397381
|
Thermo Scientific™
8051-0187 |
1/8 in. | 3/16 in. | 274 psig at 73°F (23°C), 137psig at 185°F (85°C) |
£288.00
15m |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
11314695
|
Thermo Scientific™
8051-0250 |
3/64 in. | 1/4 in. | 290 psig at 73°F (23°C), 145psig at 185°F (85°C) |
£587.00
15m |
In Stock
Log in to see stock. |
|||
11939206
|
Thermo Scientific™
8051-0375 |
1/4 in. | 3/8 in. | 248 psig at 73°F (23°C), 124psig at 185°F (85°C) |
£537.00
7.50m |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||
10652792
|
Thermo Scientific™
8051-0500 |
3/8 in. | 1/2 in. | 85 psig at 185°F (85°C) |
£704.00
7.62m |
In Stock
Log in to see stock. |
|||
Description
Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270° to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.
Features:- Wider temperature range -270° to +260°C (-518° to +500°F)
- High level of inertness for high purity applications
- Sterilization by autoclaving, gas, dry heat and disinfectants
- Two 25′ coils per case except larger sizes
Note:
Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.
Please recycle the corrugate cartons in which your Nalgene products are packaged.
.
Specifications
Food-Grade materials comply with 21 CFR 177.1520 for food packaging | |
PFA | |
Transparent | |
10 x OD bend radius | |
260°C |
Autoclavable | |
25 | |
60(Shore D) | |
500°F | |
Semi-rigid Tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.