Learn More
Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets
Store anhydrous, hygroscopic biological and chemical compounds in a tight seal with clear Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets.
Brand: Thermo Scientific™ 5317-0070
507.90 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.
Features:
- Neoprene gasket on door ensures tight seal
- Door is secured with two (three on largest size) stainless-steel latches and full-height hinge
- Removable, lipped tray holds solid desiccant in place
- Shelves are removable, adjustable and vented to maximize airflow
Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm)
Specifications
Not Autoclavable | |
Front Loading | |
3 | |
17.8 cm |
Desiccator Cabinet Acrylic 178 x 305 x 305mm | |
2 | |
7 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.