Learn More
Thermo Scientific™ Nalgene™ All-Purpose Stackable Drawer
Mount Thermo Scientific™ Nalgene™ Stackable Drawers under a shelf or cabinet with provided screws and nest them for high-density storage.
Brand: Thermo Scientific™ 5832-0001
119.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 2.36000kg
Description
Create high-density storage with the Thermo Scientific™ Nalgene™ All-Purpose Stackable Drawer. These drawers nest, and can be mounted under a shelf or cabinet with provided screws.
- Clear acrylic organizers allow you to view their contents easily and keep your small lab items neatly organized and within reach
- Can withstand brief exposure to dilute acids, and bases—alcohols, organic solvents and strong acids may cause immediate damage
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Bin Drawer | |
Clear | |
High-Density Storage | |
9 x 9 x 4.5 in. (22.9 x 22.9 x 11.4 cm) | |
22.9 cm | |
22.9 cm | |
11.4 cm |
Acrylic | |
All-Purpose Stackable Drawer | |
1/Pk., 1/Cs. | |
9 in. | |
9 in. | |
4.5 in. |