Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System
Grow cells directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System.
Brand: Thermo Scientific™ 154534
190.03 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.
- Completely sterile and available in 1-, 2-, 4- or 8-well configurations
- Tabbed cover fits on top of the chamber to allow gas exchange while minimizing evaporation
- Removal tool (included) makes it easy to separate the chamber from slide
- Superfrost™ marking area facilitates labeling
- Non-fluorescent microscope slide, glass with rounded corners
- Biocompatible adhesive
- Inert hydrophobic well border printed on slide
- Treated for excellent attachment and growth of cells
- Slide separator included in each pack
- For research use only
Includes:
Removal tool
Note:
Superfrost™ is a registered trademark of Erie Scientific.

Specifications
8 | |
Polystyrene | |
Cell Culture | |
0.2 to 0.5 mL | |
16 | |
Sterile |
0.7 cm2 | |
8-well Chamber Slide w/ removable wells | |
RS Glass | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
74 x 25 mm | |
Clear |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.