Learn More
Falcon™ Chambered Cell Culture Slides

Packaged in disposable incubation trays. Falcon™ Chambered Cell Culture Slides are ideal for in situ DNA amplification/hybridization, tissue and tumor typing/pathology, or any study requiring a small, accessible culture area.
Brand: Falcon™ 354108
Includes: Handled polystyrene lid, safety removal tool
Description
- Simplify analysis: culture, fix, stain and examine your samples under a microscope without cell transfer
- Polystyrene chamber affixed to a specially cleaned and triple-rinsed glass microscope slide (25 × 75mm)
- Safety Removal Tool separates wells from slide; gasket remains with plastic vessel, prevents cross-contamination and doesn't interfere with further processing
- Sterile
- Culture up to 8 different conditions on a single glass microscope slide
- Numeric labeling; 4-well, and 8-well formats available
Order Info
Available with 1, 2, 4, or 8 wells, numbered for easy identification. Supplied with handled polystyrene lid. Packaged in disposable incubation trays. Each tray holds 12 slides.

Specifications
Cell Culture Slide | |
0.7 cm2 | |
In situ DNA amplification or hybridization, tissue and tumor typing or pathology, or any study requiring a small, accessible culture area | |
96 |
8 | |
0.7 to 0.8 mL | |
Handled polystyrene lid, safety removal tool | |
Sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1217248000 | Certificate of Quality | 12/04/2025 | 354108 |
0925248000 | Certificate of Quality | 04/02/2025 | 354108 |
0715248000 | Certificate of Quality | 14/12/2024 | 354108 |
0708248000 | Certificate of Quality | 07/12/2024 | 354108 |
0514248000 | Certificate of Quality | 04/12/2024 | 354108 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.