missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Pull-Out Cabinet

Tall Pull-Out Cabinet Laboratory Cabinet constructed with fire-retardant particleboard. Features 5 height adjustable polyurethane powder coated steel sheet trays.

Brand:  BICASA TC.PO.450.600.2003

 View more versions of this product

Product Code. 30057609

  • £2860.00 / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall Storage Cabinet
  • Suitable for NOT FLAMMABLE repository
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY 19 mm thickness
  • Light Grey color (2 decorative)
  • Upper air extraction flange 50 mm diameter
  • 5 height adjustable steel sheet trays
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid pull-out door
  • Ergonomic anodized and painted aluminum handle
  • Ventilation Grid
  • Facade Color: Light Grey
Specifications

Specifications

Storage Cabinet
450 x 600 x 2030 mm
Melamine
Light Gray
5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BICASA Tall Pull-Out Cabinet > Dimensions (L x W x H): 450 x 600 x 2030 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.