Learn More
Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets
Contain a variety of substances, including chemical and corrosive liquids, in these graduated buckets that are sturdy and autoclavable.
Brand: Thermo Scientific™ 7012-0140
46.18 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 0.61200kg
Description
Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.
- White, polypropylene pails offer sturdy construction for long-lasting use in the lab.
- Nylon-coated, wire bail handle provides a comfortable and sturdy grip.
- Molded-in graduated in pints and liters are easy to read.
Specifications
13.2 L | |
Polypropylene | |
14 qt. | |
Handle |
Molded | |
Yes | |
Bucket Graduated PP 13.2 L | |
1 Ea. |