missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets
GREENER_CHOICE

Product Code. 10491103
Click to view available options
Capacity (Metric):
7.6 L
10.4 L
13.2 L
Unit Size:
Each

Product Code. 10491103

missing translation for 'mfr': Thermo Scientific™ 70120110

Only null left
Add to basket
Edge
Add to basket

Contain a variety of substances, including chemical and corrosive liquids, in these graduated buckets that are sturdy and autoclavable.

Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.

  • White, polypropylene pails offer sturdy construction for long-lasting use in the lab.
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip.
  • Molded-in graduated in pints and liters are easy to read.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10.4 L
Graduations Molded
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 11 qt.
Description Bucket Graduated PP 10.4 L
Includes Handle
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.