Learn More
Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner

Find a variety of uses for these polyethylene bench/drawer liners, such as sink liners or titration backgrounds.
£413.00 - £592.00
Specifications
Product Type | Bench/Drawer Liner |
---|---|
Material | Polyethylene |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Description | Polyethylene bench/drawer liners |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | |||||
11394545
![]() |
Thermo Scientific™
6283-1250 |
12 in. | 50 ft. |
£413.00
Pack of 2 |
Estimated Shipment: 27-06-2025
Log in to see stock. |
|||||
11304555
![]() |
Thermo Scientific™
6283-1850 |
18 in. | 50 ft. |
£592.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
Find a variety of uses for Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liners, such as sink liners or titration backgrounds. These liners can be cut to any size and stapled, tacked or taped. They provide cushioning and liquid barrier protection.
- Made of 0.125 in. (3.2mm) thick, closed-cell polyethylene foam to cushion benchtop items
- Smooth and resilient, this non-absorbent pad is versatile in your lab — use for a multitude of purposes
- Excellent chemical resistance provides protection against spills wherever placed
- Can be cut to any size to fit benches, shelves, drawers — anywhere protection is needed against spills, vibration, heat, dirt or breakage
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Bench/Drawer Liner | |
50 ft. | |
Polyethylene bench/drawer liners | |
1 |
Polyethylene | |
15.2 m | |
2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.