Learn More
Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates
Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.
Brand: Thermo Scientific™ 3673-0016
195.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 1.35900kg
Description
Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.
- Meet the requirement of ASTM E1094
- Autoclavable (will affect accuracy)
- Graduated
Specifications
ASTM E1094 | |
Dual Scale mL and ounces | |
±4.8 mL | |
1 | |
16 oz., 500 mL | |
Graduated Cylinder |
PMP | |
500 mL | |
16 oz. | |
8 | |
Graduated Cylinder | |
Graduated Cylinder Pharmaceutical PMP 500mL |