missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates
Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.
£212.54 - £276.22
Specifications
Certifications/Compliance | ASTM E1094 |
---|---|
Material | PMP |
Scale | Dual Scale mL and ounces |
No. per Pack | 1 |
Product Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Limit of Error | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Limit of Error | Price | Quantity & Availability | ||||
12894781
|
Thermo Scientific™
3673-0004 |
125 mL | ±1.8 mL |
£212.54
Pack of 12 |
In Stock
Log in to see stock. |
||||
12804791
|
Thermo Scientific™
3673-0008 |
250 mL | ±3.4 mL |
£276.22
Pack of 12 |
In Stock
Log in to see stock. |
||||
10294541
|
Thermo Scientific™
3673-0016 |
500 mL | ±4.8 mL |
£267.61
Pack of 8 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
12824791
|
Thermo Scientific™
3673-0032 |
1000 mL | ±9.0 mL |
£255.56
Pack of 6 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
Description
Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.
- Meet the requirement of ASTM E1094
- Autoclavable (will affect accuracy)
- Graduated
Specifications
ASTM E1094 | |
Dual Scale mL and ounces | |
Graduated Cylinder |
PMP | |
1 |