Learn More
Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates
Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.
Brand: Thermo Scientific™ 3673-0032
186.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 1.72000kg
Description
Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.
- Meet the requirement of ASTM E1094
- Autoclavable (will affect accuracy)
- Graduated
Specifications
11.34 in. | |
Dual Scale mL and ounces | |
Hexagonal | |
1000 mL | |
32 oz. | |
6 | |
Autoclavable | |
122.4 mm | |
Conical | |
Pharmaceutical Graduate |
PMP | |
ASTM E1094 | |
288 mm | |
±9.0 mL | |
1 | |
32 oz., 1000 mL | |
4.82 in. | |
Graduated Cylinder | |
±4.8 mL | |
Graduated Cylinder Pharmaceutical PMP 1000mL |