missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
GREENER_CHOICE

Use these narrow-mouth HDPE bottles, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers.

Brand:  Thermo Scientific™ 2097-0005

111.29 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 11359614

  • £140.00 / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables and is leakproof† when used with Nalgene closures.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof†
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 L
Translucent
27 mm
6
Non-sterile
Yes
Narrow
250 mm
4.74 in.
Fluorinated Polypropylene
120 mm
No
0.5 gal.
Narrow Mouth Bottle
Fluorinated HDPE
1
USP Class VI; FDA - 21 CFR
No
Round
Narrow Mouth Bottle
9.85 in.
38-430 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.