missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes
GREENER_CHOICE

Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.

Brand:  Thermo Scientific™ 5011-0020

291.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10543611

  • £394.00 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Do not store in the liquid phase of nitrogen without CryoFlex tubing

This item is not returnable. View return policy

Description

Description

Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.

Features:

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • External threading enhances aseptic technique
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 tubes offer a more dense storage option (10x10) to save precious storage space
  • Self-standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.7 mm
Tube, non-sterile, no printing, 2.0 mL
Not Autoclavable
Conical
External
1000
No
Non-sterile
Yes
Polyethylene
No
No
Cryogenic Screw Top
0.5 in.
2.0 mL
Polypropylene
1.87 in.
1000
Nalgene™
No
1000/Cs.
0.0676 oz.
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1426870 Certificate TypeCertificate of Compliance Date09/04/2025 Catalog Number5011-0020
Lot Number1415166 Certificate TypeCertificate of Compliance Date16/01/2025 Catalog Number5011-0020
Lot Number1411010 Certificate TypeCertificate of Compliance Date30/09/2024 Catalog Number5011-0020
Lot Number1407212 Certificate TypeCertificate of Compliance Date19/06/2024 Catalog Number5011-0020
Lot Number1400082 Certificate TypeCertificate of Compliance Date01/03/2024 Catalog Number5011-0020
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes > Nalgene Cryogenic Tube, non-sterile, bulk packed, no printing, 2.0mL, ext. thread, conical bottom

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.