Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels
Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.
Brand: Thermo Scientific™ 4260-0060
36.68 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.14580kg
Description
Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.
- Durable large funnels are designed for heavy-duty use
- Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab
Specifications
150 mm | |
18 mm | |
196 mm | |
Funnel Heavy-Duty LDPE 6 inch | |
1/Pk.; 12/Cs. |
777 mL | |
LDPE | |
No | |
76mm |