Learn More
Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.
Brand: Thermo Scientific™ 3117-0150
40.96 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Alert:
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation
Description
Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.
Features:
- Withstand temperatures from -135° to +135°C (-211° to +275°F)
- For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
- Molding technique produces uniform wall thickness for increased strength
- Uniform diameter (no taper) for better rotor fit and force tolerance
- Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
- Longer-lasting than polycarbonate tubes
- Autoclavable/transparent
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series).
Specifications
15 mL | |
100 | |
Non-sterile | |
Round | |
Round | |
16 mm | |
Centrifuge Tube |
Polycarbonate | |
10 | |
Autoclavable | |
114.0 mm | |
No | |
No | |
50,000 x g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.