missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ LDPE Jugs with Closure Product Code.: 10430913
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure
GREENER_CHOICE

Product Code. 10430913
4 L, 38-430 mm
Click to view available options
Capacity (Metric):
4 L
8 L
Closure Size:
38-430 mm
53B
This item is not returnable. View return policy

Product Code. 10430913

Brand: Thermo Scientific™ 22200010

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Safely handle corrosive liquids while wearing rubber gloves by using these low density polyethylene jugs with closure.

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Leakproof†

Includes:

Polypropylene screw caps

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 gal., 4 L
Capacity (Metric) 4 L
Capacity (English) 1 gal.
Color Translucent
Description Jug
Diameter (English) 5.9 in.
Diameter (English) Inner Neck 0.9 in.
Diameter (Metric) Inner Neck 25 mm
Material LDPE
No. per Case 6
No. per Pack 1
Closure Color White
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 304 mm
Product Type Jug
Height (English) 12 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 152 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1409614 Certificate TypeCertificate of Compliance Date26/07/2024 Catalog Number2220-0010
Lot Number1393913 Certificate TypeCertificate of Compliance Date21/11/2023 Catalog Number2220-0010
Lot Number1380934 Certificate TypeCertificate of Compliance Date08/05/2023 Catalog Number2220-0010
Lot Number1360843 Certificate TypeCertificate of Compliance Date27/06/2022 Catalog Number2220-0010
Lot Number1309630 Certificate TypeCertificate of Compliance Date23/02/2021 Catalog Number2220-0010

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ LDPE Jugs with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.