Learn More
Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers
Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using these LDPE safety bottle carriers.
Brand: Thermo Scientific™ 6501-2500
92.31 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers. These carriers hold and protect standard acid and chemical bottles and permit pouring without removing the bottles. A clear polycarbonate cap protects bottle closure and allows identification of color-coded closure on acid bottles. Cap twists for removal from cover, so there is no need to remove bottle from carrier to pour.
- Epoxy-coated handle locks in place while carrying contents
- Carrier cushions glass bottles from breakage
Specifications
Bottle Carrier | |
White | |
LDPE | |
136 mm |
Carrier Safety Bottle LDPE 2.5 L | |
2500 mL | |
Square |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.