Learn More
Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers
Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using these LDPE safety bottle carriers.
£124.87 - £147.58
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10196750
|
Thermo Scientific™
6501-2500 |
2500 mL |
£124.87
Each |
In Stock
Log in to see stock. |
|||||
10491921
|
Thermo Scientific™
6501-4000 |
4000 mL |
£147.58
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers. These carriers hold and protect standard acid and chemical bottles and permit pouring without removing the bottles. A clear polycarbonate cap protects bottle closure and allows identification of color-coded closure on acid bottles. Cap twists for removal from cover, so there is no need to remove bottle from carrier to pour.
- Epoxy-coated handle locks in place while carrying contents
- Carrier cushions glass bottles from breakage
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
.
Specifications
Bottle Carrier | |
White | |
LDPE | |
Square |