Learn More
Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover
For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover.
Brand: Thermo Scientific™ 54100-0010
Code : NEW
Additional Details : Weight : 2.83000kg
Description
For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).
- Approximate wall thickness, 0.09″ (2.4mm)
- Tanks are graduated
- 55-gal. size can be used as liner for steel drums
- Available with spigot for drawoff (Cat. No. 54102)
- Not autoclavable
Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.
Specifications
13 in. | |
2.4 mm | |
LLDPE | |
37.9 L | |
50.8 cm | |
1 |
Tank with Cover | |
33 cm | |
10 gal. | |
20 in. | |
1 |
- Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
- Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.