missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes
Safely store samples using these microcentrifuge tube storage boxes.
£170.00 - £181.00
Specifications
Product Type | Microcentrifuge Tube Storage Box |
---|---|
Color | White |
Material | Polyurethane Foam, Polycarbonate |
Shape | Square |
No. per Case | 24 |
Product Code | Brand | Array | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | For Use With (Equipment) | Price | Quantity & Availability | ||||
10132541
|
Thermo Scientific™
5055-5002 |
8 x 8 | 0.2mLtubes |
£181.00
Pack of 4 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
10189900
|
Thermo Scientific™
5055-5005 |
9 x 9 | 0.5mL tubes |
£174.00
Pack of 4 |
In Stock
Log in to see stock. |
||||
10149950
|
Thermo Scientific™
5055-5015 |
8 x 8 | 1.5mL tubes |
£170.00
Pack of 4 |
In Stock
Log in to see stock. |
||||
Description
Safely store samples using Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes. High-temperature polyurethane foam insert securely holds 64 or 81 microcentrifuge tubes sized 0.2, 0.5 or 1.5mL.
- Bottom constructed of white polycarbonate
- Transparent polycarbonate lid has printed grid for inventory purposes
- Store from -211° to +250°F (-135° to +121°C)
- Lid accepts marker for box and tube identification and is keyed to orient front and back of box
- L × W × H: 5.25 × 5.25 × 2 in. (13 × 13 × 5cm)
Note:
Not for use in liquid phase of liquid nitrogen.
Specifications
Microcentrifuge Tube Storage Box | |
Polyurethane Foam, Polycarbonate | |
24 |
White | |
Square | |
4 |