Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Bottles with Closure

Carry out applications such as trace metal analysis with flexible, impact- and chemical-resistant LDPE bottles with closure.
£23.30 - £143.00
Specifications
Color | Natural |
---|---|
Description | Narrow-Mouth Bottle |
Material | LDPE |
Sterility | Non-sterile |
Closure Color | Natural |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
10404051
![]() |
Thermo Scientific™
2003-9025 |
8 mL | 20 mm |
£23.30
Pack of 12 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
11724264
![]() |
Thermo Scientific™
2003-9050 |
15 mL | 20 mm |
£143.00
Pack of 72 |
In Stock
Log in to see stock. ![]() |
|||||
10420391
![]() |
Thermo Scientific™
2003-0001 |
30 mL | 20 mm |
£27.00
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10799041
![]() |
Thermo Scientific™
2003-0002 |
60 mL | 20 mm |
£33.25
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10054380
![]() |
Thermo Scientific™
2003-0004 |
125 mL | 24 mm |
£36.65
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10040681
![]() |
Thermo Scientific™
2003-0008 |
250 mL | 24 mm |
£56.75
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10242091
![]() |
Thermo Scientific™
2003-0016 |
500 mL | 28 mm |
£81.20
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10693442
![]() |
Thermo Scientific™
2003-9016 |
500 mL | 38-430 mm |
£42.00
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10333981
![]() |
Thermo Scientific™
2003-0032 |
1 L | 38-430 mm |
£66.40
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Carry out applications such as trace metal analysis with flexible, impact- and chemical-resistant Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Bottles with Closure, which are extremely low in trace metal content. The bottles are leakproof† when used with Nalgene closures and provide excellent visibility of contents, as well as excellent chemical resistance to most acids, bases and alcohols. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Features:- Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle
- Can be used in freezer to -100°C (-148°F) for long-term storage
- Translucence allows easy viewing of liquid levels
- Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Naturally low in trace metal content
- Leakproof† when used with Nalgene closures
- Bottle and Carton are readily recyclable in most communities
- Manufactured from non-toxic materials
Note:
Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.
Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Natural | |
LDPE | |
Natural | |
Yes | |
Round | |
Unlined | |
Screw Cap |
Narrow-Mouth Bottle | |
Non-sterile | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
Narrow | |
Narrow Mouth Bottle | |
Polypropylene | |
No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.