missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets
GREENER_CHOICE

Find everything you need to clean pipets in these pipet cleaning equipment sets, each conveniently packaged with basket, jar and washer.

Brand:  Thermo Scientific™ 5250-0040

429.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10380621

  • £637.00 / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Acquire everything you need to clean pipets with the Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets. Each of these conveniently packaged sets features a basket, jar and washer. A larger size is available to accomodate up to 32 in. (81cm) long pipets.

Features:
  • All are made of rugged, high-density polyethylene
  • Components are also available separately except F size (sold only as a set)

Includes:

  • One pipet jar
  • One basket
  • One washer/rinser of size indicated
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pipet, 16 in.
41 cm
Pipet Cleaning Set B
  • One pipet jar
  • One basket
  • One washer/rinser of size B
16 in.
B
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers