missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets
Find everything you need to clean pipets in these pipet cleaning equipment sets, each conveniently packaged with basket, jar and washer.
£596.32 - £1940.16
Product Code | Brand | Size | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | For Use With | Price | Quantity & Availability | ||||
10380621
|
Thermo Scientific™
5250-0040 |
B | Pipet, 16 in. |
£596.32
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
10731421
|
Thermo Scientific™
5250-0050 |
C | Pipet, 24 in. |
£758.09
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
15192283
|
Thermo Scientific™
DS5250-0060 |
F | Pipet, 32 in. |
£1940.16
Each |
In Stock
Log in to see stock. |
||||
Description
Acquire everything you need to clean pipets with the Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets. Each of these conveniently packaged sets features a basket, jar and washer. A larger size is available to accomodate up to 32″ (81cm) long pipets.
Features:- All are made of rugged, high-density polyethylene
- Components are also available separately except F size (sold only as a set)
Includes:
- One pipet jar
- One basket
- One washer/rinser of size indicated
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
HDPE |