missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pipette Jars
GREENER_CHOICE

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.

Brand:  Thermo Scientific™ 5242-0060

301.80 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10567882

  • £462.00 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket

Alert:

  • Not for use with concentrated sulfuric acid
  • Do not mix this solution in jar; see jar label for recommended solution formula

This item is not returnable. View return policy

Description

Description

Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.

  • Cross-linked high-density polyethylene is chemically compatible for long term exposure to most acids, bases, alcohols and detergents.
  • Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
  • Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
  • Match size letter code with basket size letter code for optimum fit.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pipet, 24 in.
91.4 cm
Pipet Jar XLPE C
17.5cm
1
36 in.
C
6.875 in.
Store jar in container, sink or drainboard large enough to retain contents should leakage occur
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers