Learn More
Thermo Scientific™ Nalgene™ Pipette Jars

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.
£165.83 - £462.00
Specifications
Storage Requirements | Store jar in container, sink or drainboard large enough to retain contents should leakage occur |
---|---|
No. per Pack | 1 |
Alert:
- Not for use with concentrated sulfuric acid
- Do not mix this solution in jar; see jar label for recommended solution formula
Product Code | Brand | Height (Metric) | Size | For Use With | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Size | For Use With | Price | Quantity & Availability | |||
10420431
![]() |
Thermo Scientific™
5242-0040 |
51.4 cm | A | Pipet, 8 in. |
£165.83
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||
10249210
![]() |
Thermo Scientific™
5242-0050 |
68.6 cm | B | Pipet, 16 in. |
£414.00
Each |
In Stock
Log in to see stock. ![]() |
|||
10567882
![]() |
Thermo Scientific™
5242-0060 |
91.4 cm | C | Pipet, 24 in. |
£462.00
Each |
In Stock
Log in to see stock. |
|||
Description
Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.
- Cross-linked high-density polyethylene is chemically compatible for long-term exposure to most acids, bases, alcohols and detergents.
- Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
- Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
- Match size letter code with basket size letter code for optimum fit.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Store jar in container, sink or drainboard large enough to retain contents should leakage occur | |
1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.