Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Brand: Thermo Scientific™ 3665-0025
5.46 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.01350kg
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable; designed for single use
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
25 mL | |
Graduated Cylinder Economy PMP 25mL | |
To Contain | |
19.1 mm | |
Round | |
1.11 in. | |
Round | |
140.5 mm |
PMP | |
18 | |
0.75 in. | |
0.5 mL | |
28.2 mm | |
Laboratories | |
5.53 in. | |
Graduated Cylinder |