Learn More
Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.
Brand: Thermo Scientific™ 5929-0016
29.29 GBP valid until 2025-02-28
Use promo code "24093" to get your promotional price.
Description
Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Higher specific gravity than water so it stays submerged in a water bath and won't float
- Autoclavable (will reduce strength over time)

Specifications
Test Tube Rack | |
4 x 10 | |
Clear | |
Polycarbonate | |
Rectangular | |
13-16mm Tubes | |
1 | |
11 in. | |
4.5 in. | |
16 mm |
Test Tube Rack PC 16mm | |
Autoclavable | |
Tubes (13 to 16 mm) | |
40 | |
Yes | |
4 | |
28.5 cm | |
11.5 cm | |
16 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.