Learn More
Thermo Scientific™ Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.
Brand: Thermo Scientific™ 5977-0013
31.01 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.
- Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
- Pegs also hold tubes in inverted position for drying
- When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
- Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
- Higher specific gravity than water so stays submerged in a water bath — won't float
- Autoclavable
Specifications
Test Tube Peg Rack | |
8 x 12 | |
White | |
Filled Polypropylene | |
Rectangular | |
8 | |
7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4cm) | |
7 in. | |
5 in. | |
2.5 in. | |
13 mm |
Test Tube Rack Peg Wht PP 13mm | |
Autoclavable | |
Tubes (10 to 13 mm) | |
96 | |
10-13mm Tubes | |
2 | |
17.9 cm | |
12.7 cm | |
6.4 cm | |
13 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.