missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Jars with Cover Product Code.: 10656011
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ Polypropylene Jars with Cover
GREENER_CHOICE

Product Code. 10656011
2.2 L
Click to view available options
Capacity (Metric):
2.2 L
4.6 L
This item is not returnable. View return policy

Product Code. 10656011

Brand: Thermo Scientific™ 53520002

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Store and transport solids with these polypropylene jars that are chemically compatible with a wide range of lab materials.

Store and transport solids with Thermo Scientific™ Nalgene™ Polypropylene Jars. These jars are chemically compatible with a wide range of lab materials.

  • Straight sides and no neck making access and retrieval easy
  • Larger sizes make excellent waste crocks
  • Autoclavable
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.25 qt., 2.2L
Capacity (Metric) 2.2 L
Capacity (English) 2.25 qt.
Color Translucent
Diameter (English) 5.2 in.
For Use With (Application) Storage and Transport
Includes Cover
Material Polypropylene
No. per Case 6
No. per Pack 1
Weight (Metric) 0.33 kg
Clarity Translucent
Shape Round
Height (Metric) 192 mm
Product Type Jar
Height (English) 7.6 in.
Diameter (Metric) 131 mm
Closure Type Lid
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1418953 Certificate TypeCertificate of Compliance Date09/02/2025 Catalog Number5352-0002
Lot Number1415990 Certificate TypeCertificate of Compliance Date28/11/2024 Catalog Number5352-0002
Lot Number1412100 Certificate TypeCertificate of Compliance Date09/10/2024 Catalog Number5352-0002
Lot Number1408420 Certificate TypeCertificate of Compliance Date16/06/2024 Catalog Number5352-0002
Lot Number1404310 Certificate TypeCertificate of Compliance Date07/04/2024 Catalog Number5352-0002
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polypropylene Jars with Cover >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.