Learn More
Thermo Scientific™ Nalgene™ Reusable Bottle Top Filters
Combine the convenience of a bottle top filter with the savings of a reusable bottle top filter. Screw securely onto glass media bottles with 33 or 45mm neck sizes.
Brand: Thermo Scientific™ DS0320-5033
158.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.30600kg
Description
Combine the convenience of a bottle top filter with the savings of a reusable device. Non-cytotoxic Nalgene™ polysulfone reusable bottle top filters screw securely onto glass media bottles with 33 or 45mm neck sizes.
- Available in 250 and 500mL sizes
- Polysulfone is strong, washable and autoclavable
- Molded-in graduations make it easy to see sample volume
- Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
- Removable sterilization membrane support plate is designed to provide maximum flow rate and throughput
- Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing
Specifications
500 mL | |
PSU | |
Autoclavable | |
33 mm |