missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Bottle Top Filters
Combine the convenience of a bottle top filter with the savings of a reusable bottle top filter. Screw securely onto glass media bottles with 33 or 45mm neck sizes.
£195.33 - £294.12
Product Code | Brand | Capacity (Metric) | Thread Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Thread Size (Metric) | Price | Quantity & Availability | ||||
10231751
|
Thermo Scientific™
DS0320-2545 |
250 mL | 45 mm |
£294.12
Each |
In Stock
Log in to see stock. |
||||
10343401
|
Thermo Scientific™
DS0320-5033 |
500 mL | 33 mm |
£195.33
Each |
In Stock
Log in to see stock. |
||||
10465781
|
Thermo Scientific™
DS0320-5045 |
500 mL | 45mm |
£195.33
Each |
In Stock
Log in to see stock. |
||||
Description
Combine the convenience of a bottle top filter with the savings of a reusable device. Non-cytotoxic Nalgene™ polysulfone reusable bottle top filters screw securely onto glass media bottles with 33 or 45mm neck sizes.
- Available in 250 and 500mL sizes
- Polysulfone is strong, washable and autoclavable
- molded-in graduationsmake it easy to see sample volume
- Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
- Removable sterilizationmembrane support plate is designed to providemaximum flow rate and throughput
- Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing
- Available in 250 and 500mL sizes
- Polysulfone is strong, washable and autoclavable
- molded-in graduationsmake it easy to see sample volume
- Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
- Removable sterilizationmembrane support plate is designed to providemaximum flow rate and throughput
- Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing
Specifications
PSU | |
Autoclavable |