missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Reusable Filter Units

Eliminate the need for a manifold or breakable glass vacuum flask. Nalgene Reusable Filter Holders with Receiver are complete, environmentally-friendly systems.

Brand:  Thermo Scientific™ 300-4100

292.76 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : A0

Additional Details : Weight : 0.52650kg

An item in this group is an exact match for part number 0974023E

 View more versions of this product

Product Code. 10169270

  • £405.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

Reusable filter units include two membrane support plates: a clear one-piece plate for sterilization applications and a two-piece white plate for analytical applications. Accepts 47 or 50 mm diameter membranes. Two side-arms allow connection to vacuum line. Tubing adapters accept 1/4- to 5/16-inch (6 to 8 mm) I.D. vacuum tubing. 4 units per case.

Features
  • Replaces metal or breakable glass – major components are made of durable, transparent, autoclavable polysulfone
  • Use for sterilization or analysis. Filter holders come with sterilization and analytical membrane support plates
  • Designed to be used with vacuum or pressure
  • Graduated chambers for easy reference
Specifications

Specifications

Autoclavable
1
500 mL
Polysulfone
1000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers