missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Filter Units
Eliminate the need for a manifold or breakable glass vacuum flask. Nalgene Reusable Filter Holders with Receiver are complete, environmentally-friendly systems.
£260.00 - £405.00
Product Code | Brand | Volume (Metric) Receiver | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Receiver | Price | Quantity & Availability | |||||
10432941
|
Thermo Scientific™
300-4000 |
250 mL |
£260.00
Each |
In Stock
Log in to see stock. |
|||||
10625241
|
Thermo Scientific™
300-4050 |
500 mL |
£379.00
Each |
In Stock
Log in to see stock. |
|||||
10169270
|
Thermo Scientific™
300-4100 |
1000 mL |
£405.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Reusable filter units include two membrane support plates: a clear one-piece plate for sterilization applications and a two-piece white plate for analytical applications. Accepts 47 or 50 mm diameter membranes. Two side-arms allow connection to vacuum line. Tubing adapters accept 1/4- to 5/16-inch (6 to 8 mm) I.D. vacuum tubing. 4 units per case.
Features- Replaces metal or breakable glass – major components are made of durable, transparent, autoclavable polysulfone
- Use for sterilization or analysis. Filter holders come with sterilization and analytical membrane support plates
- Designed to be used with vacuum or pressure
- Graduated chambers for easy reference
Specifications
Autoclavable | |
Polysulfone | |
1 |