Learn More
Thermo Scientific™ Nalgene™ Test Tube Slant Racks
Incubate liquid cultures on a slant using these test tube slant racks, which allow 5- or 20-degree tilt for media to harden at an angle.
Brand: Thermo Scientific™ 5935-0020
74.38 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 55
Additional Details : Weight : 0.32400kg
Description
Hold tubes on a consistent slant using Thermo Scientific™ Nalgene™ Test Tube Slant Racks. Useful for hardening media or incubating liquid cultures at a consistent 5° or 20° slant. These racks are keyed with numbers and letters for easy identification and are stackable when empty.
- After microwaving, set tubes filled with media at either 5° or 20° slant
- Media will harden with a consistent slant
- Higher specific gravity than water so stays submerged in a water bath; won't float
- Autoclavable; Note: Autoclaving will reduce strength over time
Specifications
Test Tube Slant Rack | |
4 x 10 | |
White | |
Polycarbonate | |
Rectangular | |
20mm Tubes | |
1 | |
28.5 cm | |
15.5 cm | |
11.5 cm | |
20 mm |
Test Tube Rack Slant Wht PC 20mm | |
Autoclavable | |
Tubes (20 mm) | |
40 | |
2 Tiers | |
4 | |
11 x 6.1 x 4.5 in. (28.5 x 15.5 x 11.5cm) | |
11 in. | |
6.1 in. | |
4.5 in. | |
20 mm |