missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Test Tube Slant Racks
Incubate liquid cultures on a slant using these test tube slant racks, which allow 5- or 20-degree tilt for media to harden at an angle.
£113.00 - £223.73
Specifications
Product Type | Test Tube Slant Rack |
---|---|
Array | 4 x 10 |
Autoclavable | Autoclavable |
Color | White |
Material | Polycarbonate |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11315704
|
Thermo Scientific™
5935-0016 |
15-16mm Tubes |
£223.73
Pack of 4 |
In Stock
Log in to see stock. |
|||||
10044850
|
Thermo Scientific™
5935-0020 |
20mm Tubes |
£113.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Hold tubes on a consistent slant using Thermo Scientific™ Nalgene™ Test Tube Slant Racks. Useful for hardening media or incubating liquid cultures at a consistent 5° or 20° slant. These racks are keyed with numbers and letters for easy identification and are stackable when empty.
- After microwaving, set tubes filled with media at either 5° or 20° slant
- Media will harden with a consistent slant
- Higher specific gravity than water so stays submerged in a water bath; won't float
- Autoclavable; Note: Autoclaving will reduce strength over time
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
Test Tube Slant Rack | |
Autoclavable | |
Polycarbonate | |
Rectangular |
4 x 10 | |
White | |
40 | |
2 Tiers |