Learn More
Thermo Scientific™ Nalgene™ Unwire™ Half-Racks
Space-efficient half-racks are ideal for use in incubators, refrigerators, freezers and under fume hoods.
Brand: Thermo Scientific™ 5972-0013
18.34 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 55
Additional Details : Weight : 0.05220kg
Description
Fit easily in ice or water baths without floating.
- Made of durable ResMere™ performance plastic
- Withstand most lab chemicals and temperatures up to 121°C (249.8°F)
- Repeatedly autoclavable
- Each rack holds 36 tubes
Especificaciones
Test Tube Half Rack | |
White | |
Acetal Plastic | |
4 x 4 x 2.2 in. (10.2 x 10.2 x 5.6cm) | |
4 in. | |
4 in. | |
2.2 in. |
Autoclavable | |
Tubes (13 mm) | |
36 | |
10.2 cm | |
10.2 cm | |
5.6 cm | |
13 mm |