missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Half-Racks
Space-efficient half-racks are ideal for use in incubators, refrigerators, freezers and under fume hoods.
Brand: Thermo Scientific™ 5972-0016
15.88 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Fit easily in ice or water baths without floating.
- Made of durable ResMere™ performance plastic
- Withstand most lab chemicals and temperatures up to 121°C (249.8°F)
- Repeatedly autoclavable
- Each rack holds 36 tubes
Specifications
Test Tube Half Rack | |
White | |
Plastic | |
5 x 5 x 2.7 in. (12.7 x 12.7 x 6.8cm) | |
5 in. | |
5 in. | |
2.7 in. |
Autoclavable | |
Tubes (16 mm) | |
36 | |
12.7 cm | |
12.7 cm | |
6.8 cm | |
16 mm |