Learn More
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.
Brand: Thermo Scientific™ 5976-0516
10.56 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:- Higher specific gravity than water so rack stays submerged in a water bath
- Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
- Available in four bright colors to help keep samples organized
- Accepts large labels for easy sample identification
Note:
These racks are not autoclavable.

Specifications
Test Tube Rack | |
6 x 12 | |
Red | |
Polypropylene | |
Rectangular | |
16mm Tubes | |
24.9 cm | |
12.7 cm | |
6.7 cm | |
16 mm |
Test Tube Rack Unwire™ Red PP 16mm | |
Not Autoclavable | |
Tubes (16 mm) | |
72 | |
3 Tiers | |
9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm) | |
9.75 in. | |
5 in. | |
2.75 in. | |
16 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1308425 | Certificate of Compliance | 11/12/2024 | 5976-0516 |
1299539 | Certificate of Compliance | 11/12/2024 | 5976-0516 |
1320921 | Certificate of Compliance | 11/12/2024 | 5976-0516 |
1312713 | Certificate of Compliance | 11/12/2024 | 5976-0516 |
1282725 | Certificate of Compliance | 11/12/2024 | 5976-0516 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.