Learn More
Thermo Scientific™ Nalgene™ Vacuum Chamber
Eliminate the risk of implosion or shattering at full vacuum with these vacuum chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
Brand: Thermo Scientific™ 5305-1212
339.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 3.36600kg
Alert:
Do not expose jar to partially halogenated hydrocarbons or their vapors. Avoid direct exposure of all chemicals to the polycarbonate plate. Do not autoclave when used for vacuum service. Do not use the polycarbonate jar (5305-0609) with organic solvents, acids or bases.
Description
Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
Features:- Useful as a controlled environment chamber for degassing operations and freeze drying
- Available as polycarbonate or polyetherimide with white polypropylene or polycarbonate plate
- Transparent
Includes:
- Transparent PC or Amber PEI bell jar
- Gasketed white polycarbonate vacuum plate
Specifications
Polycarbonate | |
12 in. | |
321 mm | |
12 in. | |
330 mm | |
305 mm | |
304 mm | |
Nalgene™ Vacuum Chambers |
Vacuum Chamber | |
Polyetherimide | |
1 | |
Amber PEI bell jar; Gasketed white polycarbonate vacuum plate | |
5 gal. | |
Transparent Amber | |
1 | |
18.9 L |