Learn More
Thermo Scientific™ Nalgene™ Vacuum Chamber

Eliminate the risk of implosion or shattering at full vacuum with these vacuum chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
£333.00 - £548.08
Specifications
Type | Vacuum Chamber |
---|---|
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
No. per Pack | 1 |
Alert:
Do not expose jar to partially halogenated hydrocarbons or their vapors. Avoid direct exposure of all chemicals to the polycarbonate plate. Do not autoclave when used for vacuum service. Do not use the polycarbonate jar (5305-0609) with organic solvents, acids or bases.
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10201451
![]() |
Thermo Scientific™
5305-0609 |
4.7 L |
£333.00
Each |
In Stock
Log in to see stock. |
||||||
10626181
![]() |
Thermo Scientific™
5305-0910 |
8.3 L |
£486.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
10330861
![]() |
Thermo Scientific™
5305-1212 |
18.9 L |
£548.08
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
Features:
- Useful as a controlled environment chamber for degassing operations and freeze drying
- Available as polycarbonate or polyetherimide with white polypropylene or polycarbonate plate
- Transparent
Includes:
- Transparent PC or Amber PEI bell jar
- Gasketed white polycarbonate vacuum plate
Vacuum plate is equipped with a tubing adaptor that fits 1/4 in. (6.35 mm) ID tubing
Ordering information:
Replacement jars available: Item 5305-0609 uses jar item no. DS5300-0507; item 5305-0910 uses jar item no. DS5320-0910; Item 5305-1212 uses jar item no. DS5320-1212
Warning:
Do not autoclave vacuum jars. Do not use with unsaturated halogenated hydrocarbons. Also, do not use Cat. No 5305-0609 polycarbonate jar with organic solvents, acids or bases.
Please recycle the corrugate cartons in which your Nalgene products are packaged.
Specifications
Vacuum Chamber | |
Nalgene™ Vacuum Chambers | |
1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.