missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.

£23.75 - £39.95

Specifications

Color Blue
Material HDPE
No. per Case 12
No. per Pack 1
Sterility Sterile
View More Specs

Products 2
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
10133532
View Documents
Thermo Scientific™
4114-0038
125, 250mL flasks
£23.75
Pack of 12
In Stock
to see stock.
Add to basket
 
10571033
View Documents
Thermo Scientific™
4114-0045
500, 1000, 2000mL flasks
£39.95
Pack of 12
In Stock
to see stock.
Add to basket
 
Description

Description

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.

  • Blue high-density polyethylene with hydrophobic 0.2μm PTFE membrane
  • Air exchange without unscrewing closure
  • Membrane heat welded into place for effective sealing
Warranty: 90 days
Specifications

Specifications

Blue
12
Sterile
HDPE
1
Vented
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.