Learn More
Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks
Carry out particulate and microbial analysis with these filter membranes. Available in various forms for water quality work, cold sterilization or sample clean up.
Marque: Thermo Scientific™ DS0210-4045
139.50 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Code : 54
Informations supplémentaires : Weight : 0.08272kg
Description
Rely on Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks to meet a wide range of laboratory filtration needs. Used in conjunction with either single use or reusable hardware and filter holders, filter disks offer you flexibility and choice to fit many applications. Sterile filter disks are available in materials ranging from nylon, cellulose nitrate, cellulose acetate and glass fiber membranes.
- Sterile membrane disks are optimized for microbial QA/QC testing and feature the highest recovery rates
- White and black membranes for easy visibility of colonies
- Gridded membranes are printed with non-toxic ink for easy enumeration of colonies
Spécification
Autoclavable | |
Membrane Filter | |
Cellulose Acetate | |
Non-sterile | |
100 | |
47 mm |
White | |
Cellulose Acetate | |
0.45 μm | |
100 | |
Membrane Filter | |
47 mm |